Industrial Crate with Lid, LxWxH 400 X 300 X 180 mm, Closed Grips, Pack of 10

Order Code: ZT3149262S

£519.99 Inc VAT (20%)


Description

Industrial crate with lid, LxWxH 400 x 300 x 180 mm, closed grips, pack of 10. Supplied = assembled. Capacity = 15 l. External length = 400 mm. External width = 300 mm. External height = 180 mm. Material = polypropylene carbonate. Colour = grey. Design of stacking containers = solid walls and base. Internal width = 267 mm. Internal length = 367 mm. Internal height = 176 mm. Feature = stackable. Max. load = 20 kg. Weight = 14.9 kg. External length at base = 400 mm. External width at base = 300 mm. Internal length at base = 367 mm. Very sturdy Euro container. Reinforced base. With lid. Space-saving, dependable, injection moulded using virgin HD-PE material, and extremely sturdy.

See full description
Specifications for Industrial Crate with Lid, LxWxH 400 X 300 X 180 mm, Closed Grips, Pack of 10
  • Colour
    Grey
  • Product Type
    Industrial Crate with Lid
  • External Height
    180mm
  • Pack Quantity
    10
  • Internal Height
    176mm
  • Material
    Polypropylene Carbonate
  • External Length
    400mm
  • Capacity
    15 l
  • External Width
    300mm
  • Internal Length
    367mm
  • Internal Width
    267mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome