INDUSTRY Aluminium Container, Capacity 157 L, External LxWxH 782 X 585 X 410mm

Order Code: ZT2691260S

£619.99 Inc VAT (20%)


Description

INDUSTRY aluminium container, capacity 157 l, external LxWxH 782 x 585 x 410 mm. Supplied = assembled. Capacity = 157 l. Material = aluminium. External length = 782 mm. External width = 585 mm. External height = 410 mm. Internal length = 750 mm. Internal width = 550 mm. Internal height = 381 mm. Weight = 7.4 kg. Temperature resistance = -40 °C to +110 °C. Colour = silver. Max. load = 90 kg. Feature = stackable. Handle type = sprung safety handles. Model = with stacking corners. All round rubber lid seal for protection against dust and splash water. Very durable - corrosion and weather resistant. Easy transport due to low weight. Sprung safety handles, max. load per handle 30 kg. Stacking corners made of robust, glass-fibre reinforced nylon for secure stacking when placed on top of one another. Excellent stability due to wall thickness of 1 mm, robust wall and base profiles as well as integrated beading. Highest level of security due to hardwearing lever catches with holes for add-on cylinder locks (accessory) and support straps to protect the lid hinges. Temperature resistance Briefly from -40 °C to +110 °C (for non-naked flame)

See full description
Specifications for INDUSTRY Aluminium Container, Capacity 157 L, External LxWxH 782 X 585 X 410mm
  • Material
    Aluminium
  • Capacity
    157L
  • Colour
    Silver
  • Supplied
    Assembled
  • Internal Length
    750mm
  • Load Capacity
    90kg
  • External Length
    782mm
  • External Width
    585mm
  • External Height
    410mm
  • Internal Height
    381mm
  • Temperature Resistance
    40 To +110°C
  • Internal Width
    550mm
  • Features
    Stackable
  • Handle Type
    Sprung Safety Handles

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome