INDUSTRY Aluminium Container, Capacity 425 L, External LxWxH 1192 X 790 X 514mm

Order Code: ZT2691193S

£699.99 Inc VAT (20%)


Description

INDUSTRY aluminium container, capacity 425 l, external LxWxH 1192 x 790 x 514 mm. Supplied = assembled. Capacity = 425 l. Material = aluminium. External length = 1192 mm. External width = 790 mm. External height = 514 mm. Internal length = 1160 mm. Internal width = 755 mm. Internal height = 485 mm. Weight = 14.5 kg. Temperature resistance = -40 °C to +110 °C. Colour = silver. Max. load = 110 kg. Feature = stackable. Handle type = sprung safety handles. Model = with stacking corners. All round rubber lid seal for protection against dust and splash water. Very durable - corrosion and weather resistant. Easy transport due to low weight. Sprung safety handles, max. load per handle 30 kg. Stacking corners made of robust, glass-fibre reinforced nylon for secure stacking when placed on top of one another. Excellent stability due to wall thickness of 1 mm, robust wall and base profiles as well as integrated beading. Highest level of security due to hardwearing lever catches with holes for add-on cylinder locks (accessory) and support straps to protect the lid hinges. Temperature resistance Briefly from -40 °C to +110 °C (for non-naked flame)

See full description
Specifications for INDUSTRY Aluminium Container, Capacity 425 L, External LxWxH 1192 X 790 X 514mm
  • Capacity
    425L
  • Material
    Aluminium
  • Colour
    Silver
  • Supplied
    Assembled
  • External Length
    1192mm
  • Internal Width
    755mm
  • External Width
    790mm
  • Load Capacity
    110kg
  • Internal Height
    485mm
  • Handle Type
    Sprung Safety Handles
  • Features
    Stackable
  • Internal Length
    1160mm
  • Temperature Resistance
    40 To +110°C
  • External Height
    514mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome