INDUSTRY Aluminium Container, Capacity 48 L, External LxWxH 580 X 385 X 265mm

Order Code: ZT2691104S

£209.99 Inc VAT (20%)


Description

INDUSTRY aluminium container, capacity 48 l, external LxWxH 580 x 385 x 265 mm. Supplied = assembled. Capacity = 48 l. Material = aluminium. External length = 580 mm. External width = 385 mm. External height = 265 mm. Internal length = 550 mm. Internal width = 350 mm. Internal height = 248 mm. Weight = 4.17 kg. Temperature resistance = -40 °C to +110 °C. Colour = silver. Max. load = 60 kg. Feature = stackable. Handle type = sprung safety handles. Model = without stacking corners. All round rubber lid seal for protection against dust and splash water. Very durable - corrosion and weather resistant. Easy transport due to low weight. Sprung safety handles, max. load per handle 30 kg. Stacking corners made of robust, glass-fibre reinforced nylon for secure stacking when placed on top of one another. Excellent stability due to wall thickness of 1 mm, robust wall and base profiles as well as integrated beading. Highest level of security due to hardwearing lever catches with holes for add-on cylinder locks (accessory) and support straps to protect the lid hinges. Temperature resistance Briefly from -40 °C to +110 °C (for non-naked flame)

See full description
Specifications for INDUSTRY Aluminium Container, Capacity 48 L, External LxWxH 580 X 385 X 265mm
  • Material
    Aluminium
  • Capacity
    48L
  • Colour
    Silver
  • Supplied
    Assembled
  • Internal Height
    248mm
  • Load Capacity
    60kg
  • External Width
    385mm
  • Features
    Stackable
  • External Length
    580mm
  • Temperature Resistance
    40 To +110°C
  • Handle Type
    Sprung Safety Handles
  • Internal Length
    550mm
  • Internal Width
    350mm
  • External Height
    265mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome