Jansan Free Standing Sack Holder Yellow Yellow Each

Order Code: ZT2428153S

£139.99 Inc VAT (20%)


Description

JanSan Free Standing Sack Holder is designed to allow for easy refills of bin sacks during cleaning and maintenance tasks - helping to save staff time on restocking. JanSan Free Standing Sack Holder constructed from steel, the sack holder is highly durable which makes it ideal for use in high footfall areas such as care home hallways, hospitals and commercial kitchens without the risk of damage.
Product Features: - Simple pedal operation allows for use without hand contact - Painted finish provides a clean appearance - Steel construction improves durability and is easy to clean - Allows for easy bag replacement during cleaning and maintenance - Wipe-clean design allows for easy maintenance and disinfection - Flat packed, requires self-assembly
Overall Dimensions: - H: 87.5cm (34" ) - W: 43cm (17") - D: 38.5cm (15")

See full description
Specifications for Jansan Free Standing Sack Holder Yellow Yellow Each
  • Colour
    Yellow
  • Product Type
    Sackholders
  • Size
    92L
  • Finish
    Painted
  • Depth
    38.5cm
  • Width
    43cm
  • Height
    87.5cm
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome