KIPPOMAT, For Large Waste Containers, Hot Dip Galvanised

Order Code: ZT2693917S

£4,399.99 Inc VAT (20%)


Description

KIPPOMAT, for large waste containers, hot dip galvanised. Supplied = assembled. Finish = hot dip galvanised. Colour = hot dip galvanised. Height = 960 mm. Length = 1845 mm. Width = 1370 mm. Weight = 177 kg. Product type = bin tipping stations. Forklift pockets and tilting mechanism. Tilting process using stacker hydraulics. Infinitely adjustable tilting speed. The ideal aid for transporting, tipping out and cleaning large waste containers (1100 l with 4 wheels) in compliance with EN 840-3. Stable base frame with forklift pockets, secured against unintentional slipping off. 2 bolts (large waste container made of steel) or 2 folding support arms (large waste container made of plastic) are used to secure the large waste container. Steel cable secures the opened lid, tipping process performed using stacker hydraulics, operating pressure min. 130 bar. Can be tilted forwards and backwards, tilting speed infinitely adjustable using throttle valves. Mechanism for securing hydraulic hoses, steel cable and safety chain.

See full description
Specifications for KIPPOMAT, For Large Waste Containers, Hot Dip Galvanised
  • Product Type
    Bin Tipping Stations
  • Colour
    Hot Dip Galvanised
  • Supplied
    Assembled
  • Width
    1370mm
  • Finish
    Hot Dip Galvanised
  • Height
    960mm
  • Length
    1845mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome