KLASSIK Waste Collector, Capacity 50 L, Deposit Hole, Black

Order Code: ZT2745635S

£129.99 Inc VAT (20%)


Description

KLASSIK waste collector, capacity 50 l, deposit hole, black. Supplied = assembled. Capacity = 50 l. Diameter = 390 mm. Height = 730 mm. Colour = metal effect finish. Material = plastic. Colour of lid = black. Design of access opening = deposit hole. Product type = round waste paper bins. 100% recyclable. Durable, hardwearing containers with a metal look. Handle recesses on the underside for convenient transport and emptying. Non-slip studs on underside of container. Ideal for canteens and food processing industries.

See full description
Specifications for KLASSIK Waste Collector, Capacity 50 L, Deposit Hole, Black
  • Capacity
    50L
  • Material
    Plastic
  • Product Type
    Round Waste Paper Bins
  • Colour
    Metal Effect Finish
  • Supplied
    Assembled
  • Height
    730mm
  • Access Opening Design
    Deposit Hole
  • Lid Colour
    Black
  • Diameter
    390mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome