Öko Vario XL Recyclable Waste Collector - With Sensor

Order Code: ZT2677661S

£409.99 Inc VAT (20%)


Description

ko Vario XL recyclable waste collector, with sensor, 2 x 25 l and 1 x 4 l, stainless steel, non-fingerprint finish. Supplied = assembled. Capacity = 2x25/1x4 l. Height = 785 mm. Width = 420 mm. Depth = 315 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel. Material of lid = plastic. Colour of lid = black. Number of collection units = 3-unit collector. Inner container material = plastic. Material properties = non-fingerprint finish. Product type = multiple collectors. 3 removable inner containers (2 x 25 l and 1 x 4 l) Fully automatic lid opening using sensor technology. Non-fingerprint finish. Anti-slip feet. Recyclable waste collector with fully automatic lid opening using sensor technology (KO VARIO XL) Ideal for office kitchenettes due to its quiet lid closing mechanism. Equipped with 2 removable plastic inner containers and a removable plastic bin for organic waste with a handle and lid.

See full description
Specifications for Öko Vario XL Recyclable Waste Collector - With Sensor
  • Product Type
    Multiple Collectors
  • Capacity
    2x25 / 1x4L
  • Supplied
    Assembled
  • Lid Material
    Plastic
  • Height
    785mm
  • Depth
    315mm
  • No. of Collection Units
    3
  • Inner Container Material
    Plastic
  • Material Properties
    Non-Fingerprint Finish
  • Width
    420mm
  • Waste Collector Colour
    Stainless Steel
  • Lid Colour
    Black
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome