KOMPAKT Waste Collector, Capacity 55 L, Deposit Slot/Blue

Order Code: ZT2745442S

£154.99 Inc VAT (20%)


Description

KOMPAKT waste collector, capacity 55 l, deposit slot/blue. Supplied = assembled. Capacity = 55 l. Height = 680 mm. Width = 290 mm. Depth = 490 mm. Waste collector material = plastic. Waste collector colour = metal effect finish. Finish = metal effect finish. Material of lid = plastic. Colour of lid = black. Place of use = indoor use. Fittings = with lid. Design of access opening = deposit slot. Colour of loading flap = blue. Handle type = handle recesses. Material properties = non-fingerprint finish. Product type = single collectors with deposit slot. Robust plastic container with metal look. Robust plastic container with metal effect finish. Handle recesses on the underside for convenient transport and emptying. Non-slip studs on underside of container. Enclosed plastic connections allow individual collectors to be interlinked.

See full description
Specifications for KOMPAKT Waste Collector, Capacity 55 L, Deposit Slot/Blue
  • Capacity
    55L
  • Supplied
    Assembled
  • Applications
    Indoor Use
  • Lid Colour
    Black
  • Waste Collector Colour
    Metal Effect Finish
  • Finish
    Metal Effect Finish
  • Width
    290mm
  • Colour of Loading Flap
    Blue
  • Lid Material
    Plastic
  • Height
    680mm
  • Fittings
    with Lid
  • Material
    Plastic
  • Depth
    490mm
  • Material Properties
    Non-Fingerprint Finish
  • Handle Type
    Handle Recesses
  • Product Type
    Single Collectors with Deposit Slot
  • Access Opening Design
    Deposit Slot

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome