Large Volume Waste Sack Stand Rectangular Tubing, For Capacity 1000 L, Mobile

Order Code: ZT2696440S

£549.99 Inc VAT (20%)


Description

Large volume waste sack stand made of rectangular tubing, for capacity 1000 l, mobile. Supplied = assembled. Height = 1364 mm. Width = 730 mm. Depth = 700 mm. For sack capacity = 1000 l. Number of collection units = 1-unit collector. Feature = mobile. Frame material = rectangular steel pipe. Frame colour = light grey RAL 7035. Wheel fittings = with 4 swivel castors, 2 with double stops. Finish = powder coated. Wheel material = rubber. Wheel diameter = 75 mm. Product type = waste sack holders, mobile. Capacity 1000 litres. Waste sack fastened using 4 steel clamps secured by chains. Welded, powder coated, rectangular tubular steel construction. For sack circumferences of 2900 mm and larger. This special collector for large volume waste is particularly well suited for disposing of lightweight waste such as polystyrene and other packaging materials. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Large Volume Waste Sack Stand Rectangular Tubing, For Capacity 1000 L, Mobile
  • Frame Colour
    Light Grey
  • Supplied
    Assembled
  • Width
    730mm
  • Finish
    Powder-coated
  • Features
    Mobile
  • Wheel Diameter
    75mm
  • For Sack Capacity
    1000L
  • No. of Collection Units
    1
  • Depth
    700mm
  • Height
    1364mm
  • Wheel Material
    Rubber
  • Frame Material
    Rectangular Steel Pipe
  • Product Type
    Waste Sack Holders, Mobile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome