Large Volume Waste Sack Stand Rectangular Tubing, For Capacity 2500 L, Mobile

Order Code: ZT2696565S

£599.99 Inc VAT (20%)


Description

Large volume waste sack stand made of rectangular tubing, for capacity 2500 l, mobile. Supplied = assembled. Height = 1490 mm. Width = 1200 mm. Depth = 770 mm. For sack capacity = 2500 l. Number of collection units = 1-unit collector. Feature = mobile. Frame material = rectangular steel pipe. Frame colour = light grey RAL 7035. Wheel fittings = with 4 swivel castors, 2 with double stops. Finish = powder coated. Wheel material = rubber. Wheel diameter = 75 mm. Product type = waste sack holders, mobile. Capacity 2500 litres. Waste sack fastened using 4 steel clamps secured by chains. Welded, powder coated, rectangular tubular steel construction. For sack circumferences of 2900 mm and larger. This special collector for large volume waste is particularly well suited for disposing of lightweight waste such as polystyrene and other packaging materials. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Large Volume Waste Sack Stand Rectangular Tubing, For Capacity 2500 L, Mobile
  • Frame Colour
    Light Grey
  • Supplied
    Assembled
  • Features
    Mobile
  • Depth
    770mm
  • Wheel Diameter
    75mm
  • Finish
    Powder-coated
  • Wheel Material
    Rubber
  • For Sack Capacity
    2500L
  • Height
    1490mm
  • Width
    1200mm
  • Frame Material
    Rectangular Steel Pipe
  • Product Type
    Waste Sack Holders, Mobile
  • No. of Collection Units
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome