Large Volume Waste Sack Stand Rectangular Tubing, For Capacity 2500 L, Stationary

Order Code: ZT2696619S

£549.99 Inc VAT (20%)


Description

Large volume waste sack stand made of rectangular tubing, for capacity 2500 l, stationary. Supplied = assembled. Height = 1390 mm. Width = 1200 mm. Depth = 770 mm. For sack capacity = 2500 l. Number of collection units = 1-unit collector. Feature = stationary. Frame material = rectangular steel pipe. Frame colour = light grey RAL 7035. Wheel fittings = without castors. Finish = powder coated. Product type = waste sack holders, stationary. Capacity 2500 litres. Waste sack fastened using 4 steel clamps secured by chains. Welded, powder coated, rectangular tubular steel construction. For sack circumferences of 2900 mm and larger. This special collector for large volume waste is particularly well suited for disposing of lightweight waste such as polystyrene and other packaging materials. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Large Volume Waste Sack Stand Rectangular Tubing, For Capacity 2500 L, Stationary
  • Frame Colour
    Light Grey
  • Supplied
    Assembled
  • Depth
    770mm
  • Height
    1390mm
  • No. of Collection Units
    1
  • For Sack Capacity
    2500L
  • Product Type
    Waste Sack Holders, Stationary
  • Width
    1200mm
  • Features
    Stationary
  • Finish
    Powder-coated
  • Wheel Fittings
    without Castors
  • Frame Material
    Rectangular Steel Pipe

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome