Large Waste Sack Holder, For Capacity 1000 L, Single Wall Bracket Without Lid

Order Code: ZT2707240S

£199.99 Inc VAT (20%)


Description

Large waste sack holder, for capacity 1000 l, single wall bracket without lid. Supplied = flat pack. Height = 2350 mm. Width = 850 mm. Depth = 770 mm. For sack capacity = bis 1000 l. Place of use = indoor use. Number of collection units = 1-unit collector. Feature = stationary. Frame material = tubular steel/steel plate. Type of mounting = wall mounting. Wheel fittings = without castors. Finish = zinc plated. Sack secured = self-tensioning bar. Product type = wall mounted waste sack holders. The waste sacks are fixed in place in the depth and height adjustable holding frame. Flexible and sturdy tubular steel construction with base. Ideal for voluminous, lightweight recyclable materials such as film, foam etc. Height up to 2.30 m. For sack circumference 2.50 - 3.00 m. Easy assembly.

See full description
Specifications for Large Waste Sack Holder, For Capacity 1000 L, Single Wall Bracket Without Lid
  • Supplied
    Flat Pack
  • Features
    Stationary
  • Mounting Type
    Wall Mounting
  • Width
    850mm
  • Height
    2350mm
  • Applications
    Indoor Use
  • No. of Collection Units
    1
  • Sack Secured
    Self-Tensioning Bar
  • For Sack Capacity
    1000L
  • Wheel Fittings
    without Castors
  • Depth
    770mm
  • Product Type
    Wall Mounted Waste Sack Holders
  • Finish
    Zinc Plated
  • Frame Material
    Tubular Steel, Steel Plate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome