Large Waste Sack Holder, For Capacity 1000 L, Single, Without Lid

Order Code: ZT2707122S

£419.99 Inc VAT (20%)


Description

Large waste sack holder, for capacity 1000 l, single, without lid. Supplied = flat pack. Height = 2350 mm. Width = 850 mm. Depth = 770 mm. For sack capacity = bis 1000 l. Place of use = indoor use. Number of collection units = 1-unit collector. Feature = mobile. Frame material = tubular steel/steel plate. Type of mounting = free standing. Wheel fittings = 4 castors. Finish = zinc plated. Sack secured = self-tensioning bar. Product type = wall mounted waste sack holders. The waste sacks are fixed in place in the depth and height adjustable holding frame. Flexible and sturdy tubular steel construction with base. Ideal for voluminous, lightweight recyclable materials such as film, foam etc. Height up to 2.30 m. For sack circumference 2.50 - 3.00 m. Easy assembly.

See full description
Specifications for Large Waste Sack Holder, For Capacity 1000 L, Single, Without Lid
  • Supplied
    Flat Pack
  • Mounting Type
    Free Standing
  • For Sack Capacity
    1000L
  • Product Type
    Wall Mounted Waste Sack Holders
  • Depth
    770mm
  • Finish
    Zinc Plated
  • Sack Secured
    Self-Tensioning Bar
  • Width
    850mm
  • Frame Material
    Tubular Steel, Steel Plate
  • Features
    Mobile
  • No. of Collection Units
    1
  • Applications
    Indoor Use
  • Wheel Fittings
    4 Castors
  • Height
    2350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome