Large Waste Sack Holder, For Capacity 200 - 300 L, Single, Without Lid

Order Code: ZT2707201S

£299.99 Inc VAT (20%)


Description

Large waste sack holder, for capacity 200 - 300 l, single, without lid. Supplied = flat pack. Height = 1750 mm. Width = 750 mm. Depth = 750 mm. For sack capacity = bis 300 l. Place of use = indoor use. Number of collection units = 1-unit collector. Feature = mobile. Frame material = tubular steel/steel plate. Type of mounting = free standing. Wheel fittings = 4 castors. Finish = zinc plated. Sack secured = self-tensioning bar. Product type = wall mounted waste sack holders. The waste sacks are fixed in place in the depth and height adjustable holding frame. Flexible and sturdy tubular steel construction with base. Ideal for voluminous, lightweight recyclable materials such as film, foam etc. Height up to 1.70 m. For sack circumference 2.30 - 2.80 m. Easy assembly.

See full description
Specifications for Large Waste Sack Holder, For Capacity 200 - 300 L, Single, Without Lid
  • Supplied
    Flat Pack
  • Wheel Fittings
    4 Castors
  • Height
    1750mm
  • Depth
    750mm
  • Applications
    Indoor Use
  • For Sack Capacity
    300L
  • Finish
    Zinc Plated
  • Sack Secured
    Self-Tensioning Bar
  • Features
    Mobile
  • No. of Collection Units
    1
  • Mounting Type
    Free Standing
  • Width
    750mm
  • Product Type
    Wall Mounted Waste Sack Holders
  • Frame Material
    Tubular Steel, Steel Plate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome