Large Waste Sack Holder, For Capacity 500 L, Single, Without Lid

Order Code: ZT2707184S

£399.99 Inc VAT (20%)


Description

Large waste sack holder, for capacity 500 l, single, without lid. Supplied = flat pack. Height = 1750 mm. Width = 850 mm. Depth = 770 mm. For sack capacity = bis 500 l. Place of use = indoor use. Number of collection units = 1-unit collector. Feature = mobile. Frame material = tubular steel/steel plate. Type of mounting = free standing. Wheel fittings = 4 castors. Finish = zinc plated. Sack secured = self-tensioning bar. Product type = wall mounted waste sack holders. The waste sacks are fixed in place in the depth and height adjustable holding frame. Flexible and sturdy tubular steel construction with base. Ideal for voluminous, lightweight recyclable materials such as film, foam etc. Height up to 2.30 m. For sack circumference 2.50 - 2.90 m. Easy assembly.

See full description
Specifications for Large Waste Sack Holder, For Capacity 500 L, Single, Without Lid
  • Supplied
    Flat Pack
  • Depth
    770mm
  • Applications
    Indoor Use
  • For Sack Capacity
    500L
  • Frame Material
    Tubular Steel, Steel Plate
  • Product Type
    Wall Mounted Waste Sack Holders
  • Mounting Type
    Free Standing
  • Sack Secured
    Self-Tensioning Bar
  • Wheel Fittings
    4 Castors
  • Width
    850mm
  • Features
    Mobile
  • Finish
    Zinc Plated
  • No. of Collection Units
    1
  • Height
    1750mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome