Lid, For 320 L And 500 L Containers, LxW 1200 X 800mm

Order Code: ZT2707833S

£129.99 Inc VAT (20%)


Description

Lid, for 320 l and 500 l containers, LxW 1200 x 800 mm. Supplied = assembled. Colour = white. For capacity = 500 litres. Width = 800 mm. Length = 1200 mm. Weight = 4 kg. Product type = accessories.

Specifications for Lid, For 320 L And 500 L Containers, LxW 1200 X 800mm
  • Colour
    White
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Length
    1200mm
  • For Capacity
    500L
  • Width
    800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome