Lid, For LxW 1200 X 800mm, White

Order Code: ZT2734774S

£199.99 Inc VAT (20%)


Description

Lid, for LxW 1200 x 800 mm, white. Supplied = assembled. For capacity = 240/514/623/652/800 litre. For width = 800 mm. For length = 1200 mm. Weight = 4 kg. Product type = accessories.

Specifications for Lid, For LxW 1200 X 800mm, White
  • Product Type
    Accessories
  • Supplied
    Assembled
  • For Length
    1200mm
  • For Capacity
    240, 514, 623, 652, 800L
  • For Width
    800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome