Lid, For PURE 100 L Waste Collector, Green

Order Code: ZT2742236S

£92.99 Inc VAT (20%)


Description

Lid, for PURE 100 l waste collector, green. Supplied = assembled. Material thickness = 5 mm. Colour = green. For width = 385 mm. For depth = 385 mm. Height = 5 mm. Material = aluminium, PVC. Type of mounting = for stacking. Weight = 0.2 kg. Product type = accessories for waste collectors. Different lid colours with the associated pictogram for the PURE waste collectors. Lids must be ordered separately from the waste collectors. Lids for the PURE rectangular 100 l waste collectors. Easy to put on and remove. Incl. ''waste'' pictogram to stick on the case.

See full description
Specifications for Lid, For PURE 100 L Waste Collector, Green
  • Material
    Aluminium, PVC
  • Colour
    Green
  • Supplied
    Assembled
  • Material Thickness
    5mm
  • For Depth
    385mm
  • Product Type
    Accessories for Waste Collectors
  • For Width
    385mm
  • Height
    5mm
  • Mounting Type
    for Stacking

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome