Lid, For PURE 60 L Waste Collector, Blue

Order Code: ZT2742256S

£72.99 Inc VAT (20%)


Description

Lid, for PURE 60 l waste collector, blue. Supplied = assembled. Material thickness = 5 mm. Colour = blue. For width = 300 mm. For depth = 300 mm. Height = 5 mm. Material = aluminium, PVC. Type of mounting = for stacking. Weight = 0.2 kg. Product type = accessories for waste collectors. Different lid colours with the associated pictogram for the PURE waste collectors. Lids must be ordered separately from the waste collectors. Lids for the PURE rectangular 60 l waste collectors. Easy to put on and remove. Incl. ''waste'' pictogram to stick on the case.

See full description
Specifications for Lid, For PURE 60 L Waste Collector, Blue
  • Colour
    Blue
  • Material
    Aluminium, PVC
  • Supplied
    Assembled
  • Mounting Type
    for Stacking
  • Product Type
    Accessories for Waste Collectors
  • For Width
    300mm
  • Height
    5mm
  • For Depth
    300mm
  • Material Thickness
    5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome