Lid, For PURE ELEGANCE Waste Collector, Green

Order Code: ZT2742175S

£82.99 Inc VAT (20%)


Description

Lid, for PURE ELEGANCE waste collector, green. Supplied = assembled. Material thickness = 5 mm. Colour = green. For width = 380 mm. For depth = 380 mm. Height = 5 mm. Material = aluminium, PVC. Type of mounting = for stacking. Weight = 0.2 kg. Product type = accessories for waste collectors. Different lid colours with the associated pictogram for the PURE waste collectors. Lids must be ordered separately from the waste collectors. Coloured lid with associated pictogram.

See full description
Specifications for Lid, For PURE ELEGANCE Waste Collector, Green
  • Colour
    Green
  • Material
    Aluminium, PVC
  • Supplied
    Assembled
  • For Width
    380mm
  • Height
    5mm
  • Product Type
    Accessories for Waste Collectors
  • Material Thickness
    5mm
  • Mounting Type
    for Stacking
  • For Depth
    380mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome