Lid, Grey, For LxW 1200 X 800mm

Order Code: ZT2701175S

£139.99 Inc VAT (20%)


Description

Lid, grey, for LxW 1200 x 800 mm. Supplied = assembled. Colour = grey. For width = 800 mm. For length = 1200 mm. Material = HDPE plastic, polypropylene. Temperature resistance = -20 °C to +60 °C. Weight = 7 kg. Product type = accessories.

Specifications for Lid, Grey, For LxW 1200 X 800mm
  • Product Type
    Accessories
  • Colour
    Grey
  • Supplied
    Assembled
  • Temperature Resistance
    20 To +60°C
  • Material
    HDPE Plastic, Polypropylene
  • For Width
    800mm
  • For Length
    1200mm