Lid, Suitable For Waste Collectors, Red

Order Code: ZT2739328S

£72.99 Inc VAT (20%)


Description

Lid, suitable for waste collectors, red. Supplied = assembled. Colour = red. Width = 460 mm. Length = 420 mm. Height = 35 mm. Material = plastic. Weight = 0.3 kg. Product type = accessories for waste collectors.

Specifications for Lid, Suitable For Waste Collectors, Red
  • Colour
    Red
  • Material
    Plastic
  • Supplied
    Assembled
  • Height
    35mm
  • Product Type
    Accessories for Waste Collectors
  • Length
    420mm
  • Width
    460mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome