1. Cleaning & Hygiene/
  2. Waste & Recycling/
  3. Waste Bins
Lift Top Recycling Bins

Lift Top Recycling Bins


Select
Select
See all variants from
£9.39

Inc VAT (20%)

Up to 3% off
See all variants from £9.39

Description

Create your own recycling point with these lift top recycling bins. The different coloured lids give a great way to separate your waste and make it easier to recycle.

Made from durable plastic, they're easy to clean with an option of twenty-five litres, or fifty litres capacity to suit your needs.

Features and Benefits
• A pack of 6 different recycling stickers is also available for purchase (sold separately)
• Colour-coded lids for easy waste separation
• Durable construction with smooth, easy to clean surfaces

See full description

Feature Attributes

Container Shape:

Rectangle

Opening Closure Type:

Lift Top

Material:

Plastic

Type:

Colour Coded Bins

Height:

510 mm

Depth:

400 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome