Lockable Clinical Waste Wheelie Bin 770 Litre 4 Wheeled Yellow

Order Code: ZT3082312S

Four Wheel Bins
770L
£399.99 Inc VAT (20%)


Description

Body Material: UV stabilised polyethylene.
Capacity L: 770.
Colour: Yellow.
Depth mm: 770.
Height mm: 1360.
Lid Colour: Yellow.
Product Type: Four wheel bins.
Type: Four wheel bins.
Width mm: 1350.Hygienic and secure. Reduces exposure and handling risk. High quality, high density polyethylene. Calcium free and can easily be recycled. Resistant to UV rays, acids and alkalis. Complete with lock.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome