Lockable Paper Bin/Confidential Waste Bin - Capacity 240 L

Order Code: ZT2709484S

£209.99 Inc VAT (20%)


Description

Lockable paper bin/confidential waste bin, capacity 240 l, WxHxD 580 x 1100 x 740 mm, deposit slot 290 x 27 mm. Supplied = assembled. Height = 1100 mm. Width = 580 mm. Depth = 740 mm. Capacity = 240 l. Material = plastic. Weight = 14.8 kg. Fittings = with lid. Wheel fittings = 2 wheels. Wheel diameter = 200 mm. Lock type = cylinder lock with two keys. Access opening dimensions = 290x27 mm. Colour = blue. Feature = mobile, lockable. Conforms to = DIN EN 840. Product type = confidential bins. Secure collection and disposal of sensitive documents. Lockable, includes 2 keys. One-way deposit slot. Deposit slot 290 x 27 mm. Reinforced, heavy duty lid. Lockable with cylinder lock, including two keys. Two wheels with rubber tyres, wheel 200 mm.

See full description
Specifications for Lockable Paper Bin/Confidential Waste Bin - Capacity 240 L
  • Colour
    Blue
  • Material
    Plastic
  • Capacity
    240L
  • Product Type
    Confidential Bins
  • Supplied
    Assembled
  • Wheel Diameter
    200mm
  • Wheel Fittings
    2 Wheels
  • Access Opening Dimensions
    290 x 27mm
  • Features
    Lockable
  • Lock Type
    Cylinder Lock with Two Keys
  • Fittings
    with Lid
  • Depth
    740mm
  • Height
    1100mm
  • Standards Met
    DIN EN 840
  • Width
    580mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome