Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Low Foam Scrubber Dryer Detergent Fragrance-free 5L - 2W00977
By 2Work
Order Code:
ZT1541088S
£27.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/low-foam-scrubber-dryer-detergent-fragrance-free-5l-2w00977/p/ZT1541088S
Add to quotation
View all Waste Bins
Description
2Work Low Foam Scrubber Dryer Detergent Fragrance-Free 5 Litre 2W00977
Specifications
Specifications for Low Foam Scrubber Dryer Detergent Fragrance-free 5L - 2W00977
Weight
11.4kg
Width
299mm
Depth
283mm
Height
283mm
MFR Part No.
2W00977
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome