MAXI Recyclable Waste Collector, Capacity 140 L, Lid With Slit Opening, Blue Attachment

Order Code: ZT2723390S

£1,099.99 Inc VAT (20%)


Description

MAXI recyclable waste collector, capacity 140 l, lid with slit opening, blue attachment. Supplied = assembled. Capacity = 140 l. Height = 1220 mm. Width = 550 mm. Depth = 615 mm. Waste collector material = plastic. Waste collector colour = white. Number of collection units = 1-unit collector. Place of use = indoor and outdoor use. Fittings = with lid. Design of access opening = deposit slot. Colour of loading flap = blue. Product type = multiple collectors. Wide opening door for easy emptying of 140 l sacks. Integrated waste sack holder. Can be ballasted or anchored to floor. Can be used individually and as a collection station.

See full description
Specifications for MAXI Recyclable Waste Collector, Capacity 140 L, Lid With Slit Opening, Blue Attachment
  • Product Type
    Multiple Collectors
  • Capacity
    140L
  • Supplied
    Assembled
  • Waste Collector Colour
    White
  • Access Opening Design
    Deposit Slot
  • Material
    Plastic
  • Colour of Loading Flap
    Blue
  • Applications
    Indoor and Outdoor Use
  • Depth
    615mm
  • Fittings
    With Lid
  • No. of Collection Units
    1
  • Width
    550mm
  • Height
    1220mm