Mega BRUTE Mobile Waste Collector - Capacity 400 L

Order Code: ZT2690336S

£1,129.99 Inc VAT (20%)


Description

Mega BRUTE mobile waste collector, capacity 400 l, HxWxD 1080 x 700 x 1330 mm, polyethylene/metal. Supplied = assembled. Capacity = 400 l. Height = 1080 mm. Waste collector colour = black. Waste collector material = plastic. Width = 700 mm. Depth = 1330 mm. Weight = 8 kg. Product type = waste bins without lids. Width suitable for all doors, and easy to manoeuvre. Easy removal through rear door. Waste separation possible using SLIM JIM 87 l (see Combinations)

See full description
Specifications for Mega BRUTE Mobile Waste Collector - Capacity 400 L
  • Capacity
    400L
  • Product Type
    Waste Bins without Lids
  • Supplied
    Assembled
  • Material
    Plastic
  • Height
    1080mm
  • Width
    700mm
  • Waste Collector Colour
    Black
  • Depth
    1330mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome