Mesh Silver Waste Bin - 15 Litre

Order Code: ZT1029957X

£5.99 Inc VAT (20%)
£6.599% off
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%

Currently unavailable

Description

Stylish waste bin finished in silver colour mesh.
Size: H357 x 292mm diameter

Specifications for Mesh Silver Waste Bin - 15 Litre
  • Opening Closure Type
    Open Top
  • Container Shape
    Round
  • Colour
    Silver
  • Type
    Open Top Bins
  • Depth
    292mm
  • Material
    Metal
  • Width
    292mm
  • Container Capacity
    15L
  • Height
    357mm
  • Capacity
    15L
  • MFR Part No.
    OFIS01

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome