Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Metal Pedal Bin - 3L - White
By Tradefrog
Order Code:
ZT2124220S
Qty of 3 for
£62.97
Inc VAT (20%)
£20.99 each
Quantity
Price
Discount
1 - 14
£20.99
0%
15 - 29
£20.15
4%
30 - 59
£19.31
8%
60 +
£18.47
12%
3
Add to basket
This product must be ordered in multiples of 3
Get it by
Wed, 22nd Jan
In Stock
GBP
62.97
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/metal-pedal-bin-3l-white/p/ZT2124220S
Add to quotation
View all Waste Bins
Description
A 3 litre steel foot operated pedal bin with removable plastic liner for easy cleaning.
Tags:
#BulkDiscount
Specifications
Specifications for Metal Pedal Bin - 3L - White
Product Type
Pedal Bin
Colour
White
Capacity
3L
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome