METROPOLITAN Pedestal Ashtray, Capacity 6 L, Aluminium, Black

Order Code: ZT2742514S

£499.99 Inc VAT (20%)


Description

METROPOLITAN pedestal ashtray, capacity 6 l, aluminium, black. Supplied = assembled. Ashtray capacity = 6 l. Height = 1087 mm. Width = 427 mm. Depth = 427 mm. Ashtray material = aluminium. Finish = powder coated. Ashtray colour = black. Weight = 15.6 kg. Type of mounting = floor anchor. Feature = sand-fillable, lockable. Place of use = indoor and outdoor use. Inner container material = sheet steel, galvanised. Foot diameter = 427 mm. Fittings = inner container. Product type = pedestal ashtrays. Powder coated aluminium pedestal ashtray for indoors and outdoors. High capacity. User-friendly stainless steel stub-out surface on both sides. Lockable. High degree of stability due to base weights, prepared for floor anchoring. Easy to empty due to practical removal bracket. Innovative, elegant solution for smoking waste management. Full metal construction with zinc plated receptacle, capacity 6 litres.

See full description
Specifications for METROPOLITAN Pedestal Ashtray, Capacity 6 L, Aluminium, Black
  • Product Type
    Pedestal Ashtrays
  • Supplied
    Assembled
  • Height
    1087mm
  • Features
    Sand-Fillable, Lockable
  • Fittings
    Inner Container
  • Ashtray Colour
    Black
  • Finish
    Powder-coated
  • Ashtray Capacity
    6L
  • Mounting Type
    Floor Anchor
  • Depth
    427mm
  • Ashtray Material
    Aluminium
  • Applications
    Indoor and Outdoor Use
  • Inner Container Material
    Sheet Steel, Galvanised
  • Foot Diameter
    427mm
  • Width
    427mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome