Motion Sensor Rubbish Bin, 3 Compartments Removable Lid Stainless Steel Bin Body

Order Code: ZT3347629S

£139.99 Inc VAT (20%)


Description

INFRARED SENSOR: Quickly and smoothly lifts up top lid within 15cm to avoid it opening all the time, keeps hygiene to the maximum and is ideal for when your hands are both full.THREE COMPARTMENTS: A main compartment and two compartments on the bottom drawer of this trash can, allows you to separate and organise your rubbish, for exlots of, wet, dry and recycling.ABS PLASTIC: Rust-resistant, strong and durable, this sensor garbage bin with a stainless steel look finish for a sleek and stylish look. 72 LITRE CAPACITY: Great for busy households and offices.EASY CLEAN: Fingerprint-proof surface and removable lid and inner bins to keep this recycling sensor dustbin hygiene and cleanliness at its maximum. 6 X AA BATTERIES REQUIRED (NOT INCLUDED) .DIMENSIONS: 81H x 42L x 30Wcm. Lid cover: 9H x 42L x 30Wcm. Inside opening: 39L x 26Wcm. Upper bin: 37H x 39L x 29Wcm. Lower bin: 32H x 23.5L x 17Wcm.

See full description
Specifications for Motion Sensor Rubbish Bin, 3 Compartments Removable Lid Stainless Steel Bin Body
  • No. of Compartments
    3
  • Product Type
    Motion Sensor Rubbish Bin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome