Mounting Post, For 50 L Waste Paper Bin, Incl. Clamp Bands

Order Code: ZT2738342S

£159.99 Inc VAT (20%)


Description

Mounting post, for 50 l waste paper bin, incl. clamp bands. Supplied = assembled. Material = steel, hot galvanised. Tube diameter = 50 mm. Overall height = 1250 mm. Type of mounting = to set in concrete. Product type = accessories for outdoor cleaners.

Specifications for Mounting Post, For 50 L Waste Paper Bin, Incl. Clamp Bands
  • Material
    Steel, Hot Galvanised
  • Supplied
    Assembled
  • Product Type
    Accessories for Outdoor Cleaners
  • Mounting Type
    To Set In Concrete
  • Tube Diameter
    50mm
  • Overall Height
    1250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome