Multi-Box Duo L Built-In Waste Separation System, 2 X 14 L, Ready To Be Pulled Out And Filled

Order Code: ZT2677608S

£133.99 Inc VAT (20%)


Description

Multi-Box duo L built-in waste separation system, 2 x 14 l, ready to be pulled out and filled. Supplied = assembled. Product type = built-in rubbish bins. Capacity = 2x14 l. Height = 448 mm. Width = 262 mm. Depth = 505 mm. Waste collector material = plastic. Waste collector colour = grey. Material of lid = plastic. Colour of lid = white. Inner container material = plastic. Weight = 3.85 kg. Easy assembly - ideal for retrofitting. Can be used for cupboards with a width of 30 cm or more. Sturdy construction due to sheet steel frame. The built-in waste separation system. With two removable inner containers (2 x 14 l) This recycling system can be used in base cupboards with a width of 30 cm or more. Simply install on the right, left or in the centre according to requirements. The two inner containers with a capacity of 14 litres are installed on a rail, allowing them to be pulled out. This guarantees easy filling and removal of the inner containers. And to ensure nothing slips out of place, the rubbish bag can be clamped to the edge of the container.

See full description
Specifications for Multi-Box Duo L Built-In Waste Separation System, 2 X 14 L, Ready To Be Pulled Out And Filled
  • Capacity
    2x14L
  • Product Type
    Built-In Rubbish Bins
  • Supplied
    Assembled
  • Lid Material
    Plastic
  • Height
    448mm
  • Waste Collector Colour
    Grey
  • Material
    Plastic
  • Depth
    505mm
  • Lid Colour
    White
  • Width
    262mm
  • Inner Container Material
    Plastic