Multi-Purpose Container Capacity 120 L WxHxD 550 x 720 x 630 mm Green

Order Code: ZT4132384S

£119.99 Inc VAT (20%)


Description

Multi-purpose container, capacity 120 l, WxHxD 550 x 720 x 630 mm, green. Supplied = assembled. Capacity = 120 l. Height = 720 mm. Width = 610 mm. Depth = 630 mm. Waste collector material = polyethylene. Waste collector colour = green. Place of use = indoor and outdoor use. Fittings = without lid. Diameter = 570 mm. Material properties = suitable for use with foodstuffs. Product type = universal containers. Rubber coated handles. Nestable. Easy to clean and washable. Made of extremely durable polyethylene. For use in industry and foodstuffs processing. Special container structure that makes it easier to remove heavy waste sacks.

See full description
Specifications for Multi-Purpose Container Capacity 120 L WxHxD 550 x 720 x 630 mm Green
  • Product Type
    Universal Containers
  • Diameter
    570mm
  • Depth
    630mm
  • Colour
    Green
  • Width
    550mm
  • Height
    720mm
  • Material
    Polyethylene
  • Fittings
    Without Lid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome