Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Neo Deco Waste Bin Duck Blue - 15L
By Exacompta
Order Code:
ZT4782316S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/neo-deco-waste-bin-duck-blue-15l/p/ZT4782316S
Add to quotation
View all Waste Bins
Description
Exacompta Neo Deco 15 Litre Waste Bin 263 x 263 x 335mm Duck Blue (Each) - 45328D
Tags:
#BulkDiscount
Specifications
Specifications for Neo Deco Waste Bin Duck Blue - 15L
Type
Desk Side Bins
Environment Support
Blue Angel Certified
Capacity
15L
Use For
Office Waste
Eco-Aware
Yes
Colour
Blue
Material
Polypropylene
Waste Bin Colour
Duck Blue
Shape
Round Bin
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome