NeXXt Recycle min Stap 10Sheets GR

Order Code: ZT3524201S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Leitz NeXXt Recycle Mini Stapler 10 Sheets Green - 56170055

Specifications for NeXXt Recycle min Stap 10Sheets GR
  • Type
    Manual Staplers
  • Loading Mechanism
    Top Loading
  • Capacity
    10 Sheets
  • Form
    Mini Stapler
  • Insertion Depth
    35mm
  • Eco-Aware
    Yes
  • Environment Support
    100% Recyclable
  • Colour
    Green
  • Material
    Plastic
  • Recyclable
    Minimum 81% Recycled Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome