Office Twin Recycling Bin Blue/Green (95L Each Bin) 802853

Order Code: ZT1552510S

£59.99 Inc VAT (20%)


Description

This compact recycling unit has two 95 litre compartments to allow for the storage of separate materials. Composed of up to 80% recycled double wall fluted board, the bin has blank identity panels at the front and is supplied with a sheet of four labels to indicate the materials to be recycled.
Two compartments for the storage and separation of various materials of your choice
Printed sheet of seven labels supplied (four pre-printed)
Capacity: 190 litres (2 x 95 litres)
Dimensions: H920mm (rear) 850mm (front) x W640mm x D330mm
Colour: Blue/Green

See full description
Specifications for Office Twin Recycling Bin Blue/Green (95L Each Bin) 802853
  • Weight
    3.6kg
  • MFR Part No.
    NW44023

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome