0
1
2
3
4

Open Bin Metal 60LTR Stainless Steel 65x35x24CM

Order Code: ZT3462835S

£339.99 Inc VAT (20%)


Description

Kimberly-Clark Professional offer a range of Freestanding waste bins which provide practical and convenient solutions for appropriate waste disposal, keeping areas clean and tidy and promoting user hygiene. This product is ideal for all washroom environments where a waste bin is required. Designed to make the disposal of waste effortless and conceals waste from view. The 60 litre stainless steel design is durable, resistant to corrosion and easy to clean with no dirt traps. This product is part of a coordinated range of washroom dispenser products to give your washroom a stylish and professional feel. Bin size 64.9cm (L) x 35cm (W) x 24.2cm (D). 1 x Kimberly-Clark Professional Bin - 60 Litre, Stainless Steel

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for Open Bin Metal 60LTR Stainless Steel 65x35x24CM
  • MFR Part No.
    8975
  • Width
    350mm
  • Depth
    24cm
  • Type
    Waste Bin
  • Material
    Stainless Steel
  • Capacity
    1L
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome