Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Open Top Bullet Bin 60L Silver 380856
By VFM
Order Code:
ZT1553211S
£229.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
229.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/open-top-bullet-bin-60l-silver-380856/p/ZT1553211S
Add to quotation
View all Waste Bins
Description
Open Top Bullet Bin 60 Litre Silver 380856
Specifications
Specifications for Open Top Bullet Bin 60L Silver 380856
Depth
417mm
Height
770mm
Width
417mm
Weight
7.4kg
MFR Part No.
SBY23451
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome