Open Waste Bin, Capacity 50 L, WxHxD 272 X 695 X 463mm, Oval

Order Code: ZT2709359S

£359.99 Inc VAT (20%)


Description

Open waste bin, capacity 50 l, WxHxD 272 x 695 x 463 mm, oval. Supplied = assembled. Product type = single collectors with deposit hole. Capacity = 50 l. Height = 695 mm. Width = 272 mm. Depth = 463 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel. Place of use = indoor use. Material properties = non-fingerprint finish. Design of access opening = deposit hole. Weight = 5.08 kg. Durable and robust. Non-fingerprint finish. With practical waste sack holder and floor protection ring. Convenient disposal - without flap, lid etc. Container and top made entirely of stainless steel. High quality waste collectors made of stainless steel with an extraordinary, functional design. Extremely robust and durable for daily, professional and heavy duty indoor use. Large, elongated opening. Space saving design, can thus also be placed between other units.

See full description
Specifications for Open Waste Bin, Capacity 50 L, WxHxD 272 X 695 X 463mm, Oval
  • Capacity
    50L
  • Supplied
    Assembled
  • Width
    272mm
  • Material
    Stainless Steel
  • Material Properties
    Non-Fingerprint Finish
  • Depth
    463mm
  • Access Opening Design
    Deposit Hole
  • Applications
    Indoor Use
  • Waste Collector Colour
    Stainless Steel
  • Product Type
    Single Collectors with Deposit Hole
  • Height
    695mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome