Open Waste Bin, Capacity 60 L, WxHxD 470 X 760 X 333mm, Semicircular

Order Code: ZT2709434S

£419.99 Inc VAT (20%)


Description

Open waste bin, capacity 60 l, WxHxD 470 x 760 x 333 mm, semicircular. Supplied = assembled. Product type = single collectors with deposit hole. Capacity = 60 l. Height = 760 mm. Width = 470 mm. Depth = 333 mm. Diameter = 470 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel. Place of use = indoor use. Material properties = non-fingerprint finish. Design of access opening = deposit hole. Weight = 5.89 kg. Durable and robust. Non-fingerprint finish. With practical waste sack holder and floor protection ring. Convenient disposal - without flap, lid etc. Container and top made entirely of stainless steel. High quality waste collectors made of stainless steel with an extraordinary, functional design. Extremely robust and durable for daily, professional and heavy duty indoor use. Large opening. Semi-circular shape enables unit to be placed flush against wall.

See full description
Specifications for Open Waste Bin, Capacity 60 L, WxHxD 470 X 760 X 333mm, Semicircular
  • Capacity
    60L
  • Supplied
    Assembled
  • Depth
    333mm
  • Height
    760mm
  • Material
    Stainless Steel
  • Material Properties
    Non-Fingerprint Finish
  • Applications
    Indoor Use
  • Access Opening Design
    Deposit Hole
  • Product Type
    Single Collectors with Deposit Hole
  • Waste Collector Colour
    Stainless Steel
  • Width
    470mm
  • Diameter
    470mm