Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Outdoor Hooded Top Bin 75L Victorian Black 321770
By VFM
Order Code:
ZT1550860S
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/outdoor-hooded-top-bin-75l-victorian-black-321770/p/ZT1550860S
Add to quotation
View all Waste Bins
Description
Outdoor Hooded Top Bin 75 Litre Victorian Black 321770
Specifications
Specifications for Outdoor Hooded Top Bin 75L Victorian Black 321770
Depth
485mm
Height
1000mm
Width
485mm
Weight
13kg
MFR Part No.
SBY10579
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome