Outdoor Waste Collector 50 L, For Concreting In, Black Grey, Structured

Order Code: ZT2699806S

£699.99 Inc VAT (20%)


Description

Outdoor waste collector 50 l, for concreting in, black grey, structured. Supplied = pre-assembled, final assembly by customer. Capacity = 50 l. Height = 1500 mm. Width = 340 mm. Depth = 460 mm. Diameter = 340 mm. Waste collector material = sheet steel. Waste collector colour = black grey/textured. Place of use = outdoor use. Material of lid = sheet steel. Colour of lid = black grey/textured. Lock type = hook locks. Finish = hot dip galvanised, additionally powder coated. Diameter of access opening = 150 mm. Inner container material = sheet steel. Type of mounting = for setting in concrete. Weight = 15.5 kg. Visually appealing round container. Stable and lockable top cover. With a perforated base for water drainage. The outdoor waste collector features an attractive design with its container body with a cane design. It harmonises perfectly with any recreational area, park or other public spaces. The version with square tubular posts (60 x 60 x 1500 mm) for concreting in includes the following components: Square tubular posts, a DK8 metal triangular utility key and a zinc plate inner container.

See full description
Specifications for Outdoor Waste Collector 50 L, For Concreting In, Black Grey, Structured
  • Capacity
    50L
  • Applications
    Outdoor Use
  • Depth
    460mm
  • Lid Colour
    Black Grey/Textured
  • Waste Collector Colour
    Black Grey/Textured
  • Height
    1500mm
  • Diameter of Access Opening
    150mm
  • Lid Material
    Sheet Steel
  • Mounting Type
    Setting in Concrete
  • Width
    340mm
  • Material
    Sheet Steel
  • Lock Type
    Hook Locks
  • Inner Container Material
    Sheet Steel
  • Diameter
    340mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome