Outdoor Waste Collector, Capacity 105 L, HxWxD 960 X 605 X 605mm, Black Grey/Textured

Order Code: ZT2700484S

£2,099.99 Inc VAT (20%)


Description

Outdoor waste collector, capacity 105 l, HxWxD 960 x 605 x 605 mm, black grey/textured. Supplied = pre-assembled, final assembly by customer. Capacity = 105 l. Height = 960 mm. Width = 605 mm. Depth = 605 mm. Waste collector material = sheet steel. Waste collector colour = black grey/textured. Place of use = outdoor use. Lock type = triangular lock incl. key. Finish = hot dip galvanised according to ISO 1461 and powder coated. Diameter of access opening = 160 mm. Inner container material = sheet steel. Type of mounting = floor attachment. Design = with inner container. Weight = 54 kg. Prevents vandalism. Waste collection with inner container. Perforated base for water drainage. In a stylish design with top cover and triangular lock in the door. Delivery incl. triangular utility key DK8. Hot dip galvanised in accordance with EN ISO 1461 and additionally powder coated.

See full description
Specifications for Outdoor Waste Collector, Capacity 105 L, HxWxD 960 X 605 X 605mm, Black Grey/Textured
  • Capacity
    105L
  • Design
    with Inner Container
  • Waste Collector Colour
    Black Grey/Textured
  • Diameter of Access Opening
    160mm
  • Material
    Sheet Steel
  • Applications
    Outdoor Use
  • Depth
    605mm
  • Inner Container Material
    Sheet Steel
  • Width
    605mm
  • Mounting Type
    Floor Attachment
  • Height
    960mm
  • Lock Type
    Triangular Lock Incl

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome