Outdoor Waste Collector Capacity 30 L Hot Dip Galvanised

Order Code: ZT4132270S

£399.99 Inc VAT (20%)


Description

Outdoor waste collector, capacity 30 l, hot dip galvanised. Supplied = assembled. Height = 460 mm. Width = 330 mm. Depth = 430 mm. Waste collector material = steel. Waste collector colour = silver. Place of use = outdoor use. Lock type = triangular utility lock. Finish = hot dip galvanised. Design of access opening = deposit at top. Diameter of access opening = 300 mm. Weight = 8 kg. Number of collection units = 1-unit collector. Product type = single collectors with open slot. Robust surface. Two handles for emptying. Lockable. For weather resistant outdoor use, can be locked and mounted on poles that are already installed. Incl. assembly material.

See full description
Specifications for Outdoor Waste Collector Capacity 30 L Hot Dip Galvanised
  • Colour
    Silver
  • Capacity
    30L
  • Finish
    Hot Dip Galvanised
  • Material
    Steel
  • Width
    330mm
  • Depth
    430mm
  • Height
    460mm
  • Lock Type
    Triangular Utility Lock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome