Outdoor Waste Collector, Capacity 30 L, Powder Coated Steel, Grey

Order Code: ZT2723438S

£729.99 Inc VAT (20%)


Description

Outdoor waste collector, capacity 30 l, made of powder coated steel, grey. Supplied = assembled. Capacity = 30 l. Height = 1000 mm. Width = 300 mm. Diameter = 300 mm. Waste collector material = sheet steel. Waste collector colour = charcoal RAL 7016. Place of use = indoor and outdoor use. Finish = powder coated. Inner container material = sheet steel. Design = with inner container. Weight = 28 kg. Insertion opening diameter 250 mm. With separate inner container made of sheet steel. Fitted with holes for optional floor anchoring. Powder coated, charcoal RAL 7016.

See full description
Specifications for Outdoor Waste Collector, Capacity 30 L, Powder Coated Steel, Grey
  • Capacity
    30L
  • Supplied
    Assembled
  • Finish
    Powder-coated
  • Waste Collector Colour
    Charcoal
  • Material
    Sheet Steel
  • Width
    300mm
  • Height
    1000mm
  • Applications
    Indoor and Outdoor Use
  • Inner Container Material
    Sheet Steel
  • Design
    with Inner Container
  • Diameter
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome