Outdoor Waste Collector - Capacity 30 L - WxD 490 X 400mm, Stainless Steel, With Tubular Arch And Hood

Order Code: ZT2728087S

£1,199.99 Inc VAT (20%)


Description

Outdoor waste collector, capacity 30 l, WxD 490 x 400 mm, stainless steel, with tubular arch and hood. Supplied = assembled. Capacity = 30 l. Height = 1150 mm. Width = 490 mm. Depth = 400 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel. Place of use = outdoor use. Material of lid = sheet steel, hot-dip galvanised. Colour of lid = hot dip galvanised. Feature = lockable. Lock type = triangular utility lock. Type of mounting = base plate. Design = with hood. Weight = 21.5 kg. Lockable. Frame and base plate completely hot dip galvanised. Delivered fully assembled. This sturdy waste collector features a container made of stainless steel. Frame and base plate are made of hot dip galvanised sheet steel. These devices can be secured against theft by bolting down the base plate. Secured against theft using a triangular lock. Any rainwater can drain through holes in the base. Other colours also available.

See full description
Specifications for Outdoor Waste Collector - Capacity 30 L - WxD 490 X 400mm, Stainless Steel, With Tubular Arch And Hood
  • Capacity
    30 L
  • Supplied
    Assembled
  • Waste Collector Colour
    Stainless Steel
  • Features
    Lockable
  • Height
    1150mm
  • Width
    490mm
  • Mounting Type
    Base Plate
  • Lock Type
    Triangular Utility Lock
  • Depth
    400mm
  • Lid Colour
    Hot Dip Galvanised
  • Applications
    Outdoor Use
  • Material
    Stainless Steel
  • Design
    with Hood
  • Lid Material
    Sheet Steel, Hot-Dip Galvanised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome