Outdoor Waste Collector - Capacity 30 L - WxD 490 X 400mm, Stainless Steel, With Tubular Frame, No Roof

Order Code: ZT2728114S

£999.99 Inc VAT (20%)


Description

Outdoor waste collector, capacity 30 l, WxD 490 x 400 mm, stainless steel, with tubular frame, no roof. Supplied = assembled. Capacity = 30 l. Height = 900 mm. Width = 490 mm. Depth = 400 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel. Place of use = outdoor use. Feature = lockable. Lock type = triangular utility lock. Type of mounting = base plate. Design = without hood. Weight = 17.5 kg. Lockable. Frame and base plate completely hot dip galvanised. Delivered fully assembled. This sturdy waste collector features a container made of stainless steel. Frame and base plate are made of hot dip galvanised sheet steel. These devices can be secured against theft by bolting down the base plate. Secured against theft using a triangular lock. Any rainwater can drain through holes in the base. Other colours also available.

See full description
Specifications for Outdoor Waste Collector - Capacity 30 L - WxD 490 X 400mm, Stainless Steel, With Tubular Frame, No Roof
  • Capacity
    30 L
  • Supplied
    Assembled
  • Mounting Type
    Base Plate
  • Applications
    Outdoor Use
  • Features
    Lockable
  • Material
    Stainless Steel
  • Waste Collector Colour
    Stainless Steel
  • Width
    490mm
  • Depth
    400mm
  • Design
    without Hood
  • Lock Type
    Triangular Utility Lock
  • Height
    900mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome